Motion
TY198SWH3X0025LA
Coverall - Front Zipper Closure
Mi Item #08274654
MFR #TY198SWH3X0025LA
Price$30.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #08274654
MFR #TY198SWH3X0025LA

Mfr description
TY198SWH3X0025LA 3XL TYVEK COVERALL
  • Protection against infective agents
  • Antistatic treatment
  • Serged external seams
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.02/each

Specifications

Dimensions

  • Material Thickness
    5.51 mil
  • Material Weight
    1.3

Details

  • Additional Details
    Elastic face, wrists and ankles, Glued-in waist elastic, Storm flap, Pin lock slider zipper pull, Serged external seams, Antistatic treatment
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    Category III, Type 5-B, Type 6-B, EN 14126, ISO 16603 Class 3, ISO 16604 Class 2, EN 1073-2, EN 1149-5
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 500 Hooded Coverall
  • Fabric Type
    Tyvek
  • Features
    Antistatic treatment, Elastic face, Glued-in waist elastic, Protection against infective agents, Serged external seams, Storm flap, wrists and ankles
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Pharmaceutical handling, Chemical processing, Maintenance, Automatic spray painting
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood
  • Material
    Tyvek
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek 500
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 500
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)