Specifications
Dimensions
- Lining Thickness0.5 in
- Minimum Disc Diameter7.874 inch
Details
- ApplicationSteel|Textile|Packaging
- Clutch Brake ApplicationSpring Set
- Item TypePneumatic Caliper
- SeriesCoremo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)