Overview
Mfr description
MP6X1X3X1FF CYLINDER
Specifications
- Bore Diameter6.0000 in
- Stroke1.0000 in
- Mounting TypeFront Face Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data