Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ColdRush DuRag with IceSkin
Mi Item #08274742
MFR #6001

Mfr description
BLUE 6001 COOLING DU RAG
  • Fast drying microfibers and natural minerals to accelerate the cooling process Extended microfiber flap lays on neck, a prime cooling point Bact-Out® antimicrobial technology 30+ UPF and UV protection One size fits most
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Color
    Blue
  • Color/Design
    Blue
  • Laundering Capability
    Machine Wash, Air Dry, Do Not Bleach
  • Manufacturer Upc Number
    812013026638
  • Material
    Polyester, Nylon
  • Product Line
    ColdRush
  • Type
    Cooling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)