Motion
TY198SWH2X0025LA
Coverall - Front Zipper with Storm Flap Closure
Mi Item #08275115
MFR #TY198SWH2X0025LA
Price$15.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
Mi Item #08275115
MFR #TY198SWH2X0025LA

Mfr description
TY198SWH2X0025LA 2XL TYVEK COVERALL
  • Antistatic treatment
  • Serged external seams
  • Elastic face
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.39/each

Specifications

Dimensions

  • Material Thickness
    5.51 mil
  • Material Weight
    1.3

Details

  • Additional Details
    Pin locking slider, Storm flap, Glued-in waist elastic
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    EN 14126, ISO 16603 Class 3, ISO 16604 Class 2, EN 1073-2, EN 1149-5
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 500 Hooded Coverall
  • Fabric Type
    Tyvek
  • Features
    Antistatic treatment, Elastic face, Serged external seams, Storm flap, wrists and ankles
  • Front Closure
    Zipper with storm flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Pharmaceutical handling, Chemical processing, Maintenance, Automatic spray painting
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood
  • Material
    Tyvek
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek 500
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 500
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)