Motion
88-356/10

ANSELL
88-356/10

AlphaTec® Rubber Coated Knit Glove - XL or Size 10 Size, Rubber Coated, Pinked Cuff
Mi Item #08275310
MFR #88-356/10
Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
88-356/10

AlphaTec® Rubber Coated Knit Glove - XL or Size 10 Size, Rubber Coated, Pinked Cuff
Mi Item #08275310
MFR #88-356/10

Mfr description
88-356-10 BLUE RUBBER GLOVES SIZE 10
  • Food approved
  • Light duty glove
  • 0.43 mm / 17 mil glove thickness for good tactile sensitivity and dexterity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.35/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Application
    Food Handling
  • Coating Coverage
    Uncoated
  • Coating Material
    Rubber
  • Color
    Blue
  • Cuff Style
    Straight
  • Cuff Type
    Pinked
  • Duty Type
    Light Duty
  • Hand Type
    Pair
  • Material Type
    Knit Gloves - Coated
  • Product Types
    General Purpose Work Glove
  • Series
    AlphaTec
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)