Motion
10178357
10178357
Mi Item #08275439
MFR #10178357
Price$5,974.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10178357
Mi Item #08275439
MFR #10178357

Mfr description
10178357 ALTAIR 4XR MULTIGAS DETECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,974.15/each

Specifications

Dimensions

  • Overall Height
    6.3390 in, 161 mm
  • Overall Width
    16.3780 in, 416 mm

Details

  • Display Type
    LCD
  • Standards Met
    IS Class I Division 1 Groups A B C and D
  • Type
    Multi-Gas Detector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)