1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
EHBS2E32EK75 2 HANGERBLK BALL BRG
EHBS2E32EK75 2 HANGERBLK BALL BRG
MI ITEM #
08275687
MFR #
EHBS2E32EK75 2 HANGERBLK BALL BRG
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Mounted Bearings
Hanger Bearings
LINK-BELT EHBS2E32EK75 2 HANGERBLK BALL BRG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
EHBS2E32EK75 2 HANGERBLK BALL BRG
EHBS2E32EK75 2 HANGERBLK BALL BRG
MI ITEM #
08275687
MFR #
EHBS2E32EK75 2 HANGERBLK BALL BRG
Mfr description
EHBS2E32EK75 2" HANGER BEARING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
2 in
Overall
Width
1.8800 in
Details
Housing Material
Cast Iron
Product Type
Hanger Ball Bearing Units
Radial Dynamic Load Capacity
7920 lbf
Radial Static Load Capacity
5220 lbf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items