Motion
ZP2-04ZJN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
Mi Item #08275869
MFR #ZP2-04ZJN
Price$8.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
Mi Item #08275869
MFR #ZP2-04ZJN

Mfr description
ZP2-04ZJN SUCTION CUP
  • For use with work pieces with inclined adsorption surface
  • Pad diameter: ø2, ø4, ø5, ø6, ø40, ø46
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.12/each

Specifications

Dimensions

  • Overall Weight
    0.1 g
  • Pad Diameter
    4 mm
  • Weight
    0.1 g

Details

  • Pad Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)