Motion
RT210CVN PLIER T&G STRAIGHT 10IN

Crescent Wrench
RT210CVN PLIER T&G STRAIGHT 10IN

10" OAL, 1-1/2" Max Capacity, 5 Position Groove Joint Tongue & Groove Pliers Straight Jaws, Straight Head, Plastic Cushion Handles
MI ITEM #08275896
MFR #RT210CVN PLIER T&G STRAIGHT 10IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
RT210CVN PLIER T&G STRAIGHT 10IN

10" OAL, 1-1/2" Max Capacity, 5 Position Groove Joint Tongue & Groove Pliers Straight Jaws, Straight Head, Plastic Cushion Handles
MI ITEM #08275896
MFR #RT210CVN PLIER T&G STRAIGHT 10IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RT210CVN PLIER T&G STRAIGHT 10IN

Specifications

  • Handle Material
    Plastic Cushion
  • Head Style
    Straight
  • Maximum Capacity
    1-1/2 in
  • Overall Length
    10 in
  • Overall Length Range
    9" - 11.9" in
  • PSC Code
    5110
  • Type
    Groove Joint Pliers
  • UPC_NO
    037103326751

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text