Motion
49-90-1950

MILWAUKEE TOOL
49-90-1950

3 in. Replacement Filters (2-Pack)
MI ITEM #08276089
MFR #49-90-1950
Price$26.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-1950

3 in. Replacement Filters (2-Pack)
MI ITEM #08276089
MFR #49-90-1950

Mfr description
49-90-1950 3IN REPLACEMENT FILTERS
  • Reusable
  • Removable
  • 42-pleat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.35/each

Specifications

Dimensions

  • Height
    3.5000 in
  • Length
    3.0000 in
  • Weight
    0.23 lbs
  • Width
    3.0000 in

Details

  • Accessory Type
    Filter
  • Additional Details
    Two pack reusable filters for the M12 compact vacuum.
  • Filter Type
    42-Pleat Dry
  • Includes
    2 -Filters
  • Manufacturer Upc Number
    045242353613
  • Number Of Pieces
    2
  • UPC_NO
    045242353613

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)