Specifications
Dimensions
- Center Distance2.6300 in
- Housing Height11.75 in
- Housing Length16.00 in
- Housing Width12.25 in
- Input Size0.6250 in
- Keyway Size3/16 X 3/32 in
- Maximum Output RPM29 rpm
- Maximum Output Torque1805 in-lbs
- NEMA / IEC Frame Size56
- Output Size1.1250 in
- Ratio60:1
- Weight56 lbs
Details
- CAD Drawing
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- Manufacturer Catalog NumberGRL-BMQ826-60-D-56
- Manufacturer Upc Number69031005240
- Max Input Horsepower1.216 @ 1750 rpm
- Mounting TypeBase
- Output DirectionDouble
- Output TypeSolid
- Overhung Load Capacity1625 lbs
- ReductionSingle
- SeriesGRL
- UPC_NO69031005240
Overview
Mfr description
GRL8260178.00
- One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment
- Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
- Large oil capacity provides positive splash lubrication and superior cooling capability
- Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals
- The unique quill seal guard protects the input seal from damage during motor installation
- Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life
- Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles
- Tapered roller bearings on output shaft for high overhung and thrust load capacities
- All units are 100% run and leak tested at the factory to insure that you receive the highest quality product
- Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles
- Mounting dimensions are interchangeable with most industry standard reducers