Motion
916R331SAMI SUPER ARC ROUND BELT MI ONLY

TIMKEN
916R331SAMI SUPER ARC ROUND BELT MI ONLY

Super Arc™ Round Belt - 9/16 in OD, Solid Core Type, 331 in Overall Length, Brown
Mi Item #08276942
MFR #916R331SAMI SUPER ARC ROUND BELT MI ONLY
Price$544.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
916R331SAMI SUPER ARC ROUND BELT MI ONLY

Super Arc™ Round Belt - 9/16 in OD, Solid Core Type, 331 in Overall Length, Brown
Mi Item #08276942
MFR #916R331SAMI SUPER ARC ROUND BELT MI ONLY

Mfr description
916R331SAMI SUPER ARC ROUND BELT MI ONLY
  • Made in USA
  • Superior performance belt for live/powered roller conveyor drives
  • Multiple plies of polyester cord provide exceptional flexibility, strength and durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$544.73/each

Specifications

Dimensions

  • Outside Diameter  
    9/16 in
  • Overall Length  
    331 in

Details

  • Band Type
    Wrapped
  • Color
    Brown
  • Core Type
    Solid
  • Manufacturer Catalog Number
    916R331SAMI
  • Material
    Synthetic Rubber
  • Operating Temperature Range
    -35 to +120 °F
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Standards Met
    ARPM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)