Motion
MR162416

NTN
MR162416

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
Mi Item #08277120
MFR #MR162416
Price$33.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR162416

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
Mi Item #08277120
MFR #MR162416

Mfr description
MR162416 NEEDLE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.55/each

Specifications

Dimensions

  • Bore Diameter  
    10 in
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    1.5000 in
  • Overall Width  
    10.0000 in
  • Weight
    0.201 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The MR162416 Needle Roller Bearing features a 10 in bore diameter, 1.5000 in outside diameter, 10.0000 in overall width, open closure type, and a weight of 0.201 lbs, making it ideal for specialized applications.
  • Manufacturer Upc Number
    4547359103489
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6650 lbf
  • Radial Static Load Capacity
    8650 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359103489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)