1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
PFMC7102-N04-F
PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #
08277121
MFR #
PFMC7102-N04-F
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Switches
SMC CORP OF AMERICA PFMC7102-N04-F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
PFMC7102-N04-F
PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #
08277121
MFR #
PFMC7102-N04-F
Mfr description
PFMC7102-N04-F VALVE
Flow range (lpm): 5-500, 10-1000, 20-2000
Port sizes (Rc, NPT, G): 1/2 or 3/4 (flow range dependent)
Rated pressure range (MPa): 0 to 0.8
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Country of Origin
JP
Display
Integrated
Piping Entry Direction
Straight
Rated Flow Range
0.2 to 10 (5) L/min
Series
PFM
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items