Motion
BLS506

ENERPAC
BLS506

Hydraulic Ram - Double-Acting, 55 short ton;49.9 ton Capacity, 5.9100 in, 150 mm Stroke, 406 mm Retracted, 556 mm Extended
Mi Item #08277757
MFR #BLS506
Price$17,973.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
BLS506

Hydraulic Ram - Double-Acting, 55 short ton;49.9 ton Capacity, 5.9100 in, 150 mm Stroke, 406 mm Retracted, 556 mm Extended
Mi Item #08277757
MFR #BLS506

Mfr description
BLS-506 CLIMBING JACK, 50TON, 6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,973.96/each

Specifications

Dimensions

  • Extended Height
    556 mm
  • Lowered Height
    15.9800 in;406 mm
  • Maximum Height
    21.8900 in;556 mm
  • Outside Diameter
    12.5200 in, 318 mm
  • Plunger Diameter
    5.0000 in;127 mm
  • Retracted Height
    406 mm
  • Saddle Diameter
    9.4500 in;240 mm
  • Stroke  
    5.9100 in, 150 mm
  • Weight
    375 lbs, 170 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    55 short ton;49.9 ton
  • Effective Area
    11.04 in²;71.2 cm²
  • Load Capacity
    49.9 ton, 55 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    67.8 in³;1111 cm3
  • Piston Stroke
    5.9100 in;150 mm
  • Series / Type
    Climbing Jack
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)