Motion
CULP10

ENERPAC
CULP10

Single-Acting, 10.9 ton Capacity, 0.2400 in Stroke, 1.0800 in Retracted, 1.3200 in Extended
MI ITEM #08277761
MFR #CULP10
Price$1,091.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
CULP10

Single-Acting, 10.9 ton Capacity, 0.2400 in Stroke, 1.0800 in Retracted, 1.3200 in Extended
MI ITEM #08277761
MFR #CULP10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,091.52/each

Specifications

Dimensions

  • Extended Height
    1.3200 in
  • Retracted Height
    1.0800 in
  • Stroke  
    0.2400 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    10.9 ton
  • Oil Capacity
    0.5100 in³

Overview

Mfr description
CULP-10 10 TON ULTRA FLAT CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought