Motion
CULP30

ENERPAC
CULP30

Hydraulic Ram - Single Acting - Load Return, 34.8 ton;31.57 ton Capacity, 0.2400 in, 6 mm Stroke, 1.3800 in Retracted, 41 mm Extended
Mi Item #08277763
MFR #CULP30
Price$1,712.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
CULP30

Hydraulic Ram - Single Acting - Load Return, 34.8 ton;31.57 ton Capacity, 0.2400 in, 6 mm Stroke, 1.3800 in Retracted, 41 mm Extended
Mi Item #08277763
MFR #CULP30

Mfr description
CULP-30 30 TON ULTRA FLAT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,712.44/each

Specifications

Dimensions

  • Extended Height
    41 mm
  • Lowered Height
    1.3800 in;35 mm
  • Maximum Height
    1.6100 in;41 mm
  • Outside Diameter
    4.1300 in, 105 mm
  • Retracted Height
    1.3800 in
  • Stroke  
    0.2400 in, 6 mm
  • Weight
    6 lbs, 2.72 kg

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    34.8 ton;31.57 ton
  • Effective Area
    6.85 in²;44.2 cm²
  • Load Capacity
    31.57 ton, 34.8 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    1.62 in³;26.5 cm3
  • Piston Stroke
    0.2400 in;6 mm
  • Series / Type
    Ultra Flat Hydraulic Cylinder
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)