1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
CULP50
Single-Acting, 61.8 ton Capacity, 0.2400 in Stroke, 1.7500 in Retracted, 1.9900 in Extended
MI ITEM #
08277764
MFR #
CULP50
Your Price
$2,002.21
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC CULP50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
CULP50
Single-Acting, 61.8 ton Capacity, 0.2400 in Stroke, 1.7500 in Retracted, 1.9900 in Extended
MI ITEM #
08277764
MFR #
CULP50
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,002.21
/each
(List
$2,302.55
)
Qty
Add to Cart
Overview
Mfr description
CULP-50 50 TON ULTRA FLAT CYLINDER
Specifications
Actuation
Single-Acting
Cylinder Capacity
61.8 ton
Stroke
0.2400 in
Oil Capacity
2.8800 in³
Retracted Height
1.7500 in
Extended Height
1.9900 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data