Motion
CUSP30

ENERPAC
CUSP30

Single-Acting, 34.8 ton Capacity, 0.2900 in Stroke, 1.6700 in Retracted, 1.9600 in Extended
Mi Item #08277767
MFR #CUSP30
Price$2,218.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
CUSP30

Single-Acting, 34.8 ton Capacity, 0.2900 in Stroke, 1.6700 in Retracted, 1.9600 in Extended
Mi Item #08277767
MFR #CUSP30

Mfr description
CUSP-30 30 TON ULTRA FLAT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,218.89/each

Specifications

Dimensions

  • Extended Height
    1.9600 in
  • Retracted Height
    1.6700 in
  • Stroke  
    0.2900 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    34.8 ton
  • Oil Capacity
    1.9700 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)