Motion
CUSP100

ENERPAC
CUSP100

Hydraulic Ram - Single Acting - Load Return, 121.1 short ton;1078 kN Capacity, 0.5800 in, 14.70 mm Stroke, 2.5000 in Retracted, 73.50 mm Extended
Mi Item #08277770
MFR #CUSP100
Price$5,771.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
CUSP100

Hydraulic Ram - Single Acting - Load Return, 121.1 short ton;1078 kN Capacity, 0.5800 in, 14.70 mm Stroke, 2.5000 in Retracted, 73.50 mm Extended
Mi Item #08277770
MFR #CUSP100

Mfr description
CUSP-100 100 TON ULTRA FLAT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,771.63/each

Specifications

Dimensions

  • Extended Height
    73.50 mm
  • Lowered Height
    2.5000 in;63.50 mm
  • Maximum Height
    3.0800 in;73.50 mm
  • Outside Diameter
    6.6900 in, 170 mm
  • Retracted Height
    2.5000 in
  • Stroke  
    0.5800 in, 14.70 mm
  • Weight
    23.8 lbs, 10.8 kg

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    121.1 short ton;1078 kN
  • Effective Area
    23.85 in²;153.9 cm²
  • Load Capacity
    121.1 ton
  • Max Pressure
    700 bar, 10,150 psi
  • Oil Capacity
    13.81 in³;226 cm3
  • Piston Stroke
    0.5800 in;14.70 mm
  • Series / Type
    High Tonnage Ultra Flat Hydraulic Cylinder
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)