Motion
CUSP150

ENERPAC
CUSP150

Hydraulic Ram - Single Acting - Load Return, 0.5600 in, 14.30 mm Stroke, 2.5600 in Retracted, 3.1200 in Extended
Mi Item #08277771
MFR #CUSP150
Price$5,661.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
CUSP150

Hydraulic Ram - Single Acting - Load Return, 0.5600 in, 14.30 mm Stroke, 2.5600 in Retracted, 3.1200 in Extended
Mi Item #08277771
MFR #CUSP150

Mfr description
CUSP-150 150 TON ULTRA FLAT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,661.18/each

Specifications

Dimensions

  • Extended Height
    3.1200 in
  • Lowered Height
    2.5600 in;65 mm
  • Maximum Height
    3.1200 in;75 mm
  • Outside Diameter
    7.8700 in, 200 mm
  • Retracted Height
    2.5600 in
  • Stroke  
    0.5600 in, 14.30 mm
  • Weight
    33.7 lbs, 15.3 kg

Details

  • Actuation
    Single Acting - Load Return
  • Effective Area
    35.19 in²;227.0 cm²
  • Load Capacity
    178.6 ton
  • Max Pressure
    700 bar, 10,150 psi
  • Oil Capacity
    19.81 in³;324 cm3
  • Piston Stroke
    0.5600 in;14.30 mm
  • Series / Type
    High Tonnage Ultra Flat Hydraulic Cylinder
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)