Motion
CUSP250

ENERPAC
CUSP250

Hydraulic Ram - Single Acting - Load Return, 285.6 ton;254.2 ton Capacity, 0.6100 in, 15.50 mm Stroke, 72.50 mm Retracted, 82.50 mm Extended
Mi Item #08277773
MFR #CUSP250
Price$9,161.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
CUSP250

Hydraulic Ram - Single Acting - Load Return, 285.6 ton;254.2 ton Capacity, 0.6100 in, 15.50 mm Stroke, 72.50 mm Retracted, 82.50 mm Extended
Mi Item #08277773
MFR #CUSP250

Mfr description
CUSP-250 250 TON ULTRA FLAT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,161.70/each

Specifications

Dimensions

  • Extended Height
    82.50 mm
  • Lowered Height
    2.8500 in;72.50 mm
  • Maximum Height
    3.4600 in;82.50 mm
  • Outside Diameter
    9.9200 in, 252 mm
  • Retracted Height
    72.50 mm
  • Stroke  
    0.6100 in, 15.50 mm
  • Weight
    60.2 lbs, 27.3 kg

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    285.6 ton;254.2 ton
  • Effective Area
    56.28 in²;363.1 cm²
  • Load Capacity
    254.2 ton, 285.6 ton
  • Max Pressure
    700 bar, 10,150 psi
  • Oil Capacity
    34.34 in³;569 cm3
  • Piston Stroke
    0.6100 in;15.50 mm
  • Series / Type
    High Tonnage Ultra Flat Hydraulic Cylinder
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)