Motion
CUSP400

ENERPAC
CUSP400

Hydraulic Ram - Single Acting - Load Return, 450.5 ton;408.23 ton Capacity, 0.5700 in, 14.60 mm Stroke, 77.50 mm Retracted, 3.6300 in Extended
Mi Item #08277774
MFR #CUSP400
Price$15,222.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
CUSP400

Hydraulic Ram - Single Acting - Load Return, 450.5 ton;408.23 ton Capacity, 0.5700 in, 14.60 mm Stroke, 77.50 mm Retracted, 3.6300 in Extended
Mi Item #08277774
MFR #CUSP400

Mfr description
CUSP-400 400 TON ULTRA FLAT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,222.02/each

Specifications

Dimensions

  • Extended Height
    3.6300 in
  • Lowered Height
    3.0500 in;77.50 mm
  • Maximum Height
    3.6300 in;87.50 mm
  • Outside Diameter
    12.4400 in, 316 mm
  • Retracted Height
    77.50 mm
  • Stroke  
    0.5700 in, 14.60 mm
  • Weight
    101.9 lbs, 46.2 kg

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    450.5 ton;408.23 ton
  • Effective Area
    88.75 in²;572.6 cm²
  • Load Capacity
    408.23 ton, 450.5 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    51.01 in³;837 cm3
  • Piston Stroke
    0.5700 in;14.60 mm
  • Series / Type
    High Tonnage Ultra Flat
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)