Motion
CUSP600

ENERPAC
CUSP600

Hydraulic Ram - Single Acting - Load Return, 672.9 short ton;610.4 ton Capacity, 0.6100 in, 15.60 mm Stroke, 3.4400 in Retracted, 4.0600 in Extended
Mi Item #08277776
MFR #CUSP600
Price$21,098.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
CUSP600

Hydraulic Ram - Single Acting - Load Return, 672.9 short ton;610.4 ton Capacity, 0.6100 in, 15.60 mm Stroke, 3.4400 in Retracted, 4.0600 in Extended
Mi Item #08277776
MFR #CUSP600

Mfr description
CUSP-600 600 TON ULTRA FLAT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,098.12/each

Specifications

Dimensions

  • Extended Height
    4.0600 in
  • Lowered Height
    3.4400 in;87.50 mm
  • Maximum Height
    4.0600 in;103.10 mm
  • Outside Diameter
    15.2000 in, 386 mm
  • Retracted Height
    3.4400 in
  • Stroke  
    0.6100 in, 15.60 mm
  • Weight
    172.8 lbs, 78.4 kg

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    672.9 short ton;610.4 ton
  • Effective Area
    132.57 in²;855.3 cm²
  • Load Capacity
    610.4 ton, 672.9 ton
  • Max Pressure
    700 bar, 10,150 psi
  • Oil Capacity
    81.42 in³;1334 cm3
  • Piston Stroke
    0.6100 in;15.60 mm
  • Series / Type
    High Tonnage Ultra Flat
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)