Motion
CUSP750

ENERPAC
CUSP750

Hydraulic Ram - Single Acting - Load Return, 846.0 short ton;767.48 ton Capacity, 0.6400 in, 16.30 mm Stroke, 93.50 mm Retracted, 4.3200 in Extended
Mi Item #08277777
MFR #CUSP750
Price$24,754.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
CUSP750

Hydraulic Ram - Single Acting - Load Return, 846.0 short ton;767.48 ton Capacity, 0.6400 in, 16.30 mm Stroke, 93.50 mm Retracted, 4.3200 in Extended
Mi Item #08277777
MFR #CUSP750

Mfr description
CUSP-750 750 TON ULTRA FLAT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,754.08/each

Specifications

Dimensions

  • Extended Height
    4.3200 in
  • Lowered Height
    3.6800 in;93.50 mm
  • Maximum Height
    4.3200 in;109.70 mm
  • Outside Diameter
    17.0100 in, 432 mm
  • Retracted Height
    93.50 mm
  • Stroke  
    0.6400 in, 16.30 mm
  • Weight
    231.9 lbs, 105.2 kg

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    846.0 short ton;767.48 ton
  • Effective Area
    166.66 in²;1075.2 cm²
  • Load Capacity
    767.48 ton, 846.0 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    106.95 in³;1757 cm3
  • Piston Stroke
    0.6400 in;16.30 mm
  • Series / Type
    High Tonnage Ultra Flat Hydraulic Cylinder
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)