1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
GPS24EB
Hydraulic Jaw Puller - 24 ton Capacity, 12.5984 in Max Reach
MI ITEM #
08277847
MFR #
GPS24EB
Price
$12,642.55
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Hydraulic Jaw Pullers
ENERPAC GPS24EB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
GPS24EB
Hydraulic Jaw Puller - 24 ton Capacity, 12.5984 in Max Reach
MI ITEM #
08277847
MFR #
GPS24EB
Mfr description
GPS24EB PULLER SET, GPS24 SYNC GRIP,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12,642
.55
/each
Add to Cart
Specifications
Dimensions
Long Jaw Maximum Reach
17.1300 in
Maximum Reach
12.5984 in
Stroke
2.0000 in
Weight
108 lbs
Details
Capacity
24 ton
Long Jaw Spread
21.2600 in
Maximum Operating Pressure
10000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items