Motion
GPS24H

ENERPAC
GPS24H

Hydraulic Jaw Puller - 24 ton Capacity, 12.5984 in Max Reach
Mi Item #08277849
MFR #GPS24H
Price$5,919.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
GPS24H

Hydraulic Jaw Puller - 24 ton Capacity, 12.5984 in Max Reach
Mi Item #08277849
MFR #GPS24H

Mfr description
GPS24H PULLER SET, GPS24 SYNC GRIP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,919.09/each

Specifications

Dimensions

  • Long Jaw Maximum Reach
    17.1300 in
  • Maximum Reach
    12.5984 in
  • Stroke
    2.0000 in
  • Weight
    108 lbs

Details

  • Capacity
    24 ton
  • Long Jaw Spread
    21.2600 in
  • Maximum Operating Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)