Motion
GPS64A

ENERPAC
GPS64A

Hydraulic Jaw Puller - 50 ton Capacity, 27.5591 in Max Reach
Mi Item #08277856
MFR #GPS64A
Price$22,531.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
GPS64A

Hydraulic Jaw Puller - 50 ton Capacity, 27.5591 in Max Reach
Mi Item #08277856
MFR #GPS64A

Mfr description
GPS64A PULLER SET, GPS64 SYNC GRIP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,531.86/each

Specifications

Dimensions

  • Long Jaw Maximum Reach
    33.4600 in
  • Maximum Reach
    27.5591 in
  • Stroke
    3.0000 in
  • Weight
    363.7 lbs

Details

  • Capacity
    50 ton
  • Long Jaw Spread
    42.5200 in
  • Maximum Operating Pressure
    7850 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)