Motion
HCL506

ENERPAC
HCL506

Single-Acting, 50 ton Capacity, 5.9100 in Stroke, 10.3900 in Retracted, 16.3000 in Extended
Mi Item #08277865
MFR #HCL506
Price$4,642.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL506

Single-Acting, 50 ton Capacity, 5.9100 in Stroke, 10.3900 in Retracted, 16.3000 in Extended
Mi Item #08277865
MFR #HCL506

Mfr description
HCL-506 62 TON LOCK NUT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,642.96/each

Specifications

Dimensions

  • Extended Height
    16.3000 in
  • Retracted Height
    10.3900 in
  • Stroke  
    5.9100 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    50 ton
  • Oil Capacity
    71.8900 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)