Motion
HCL508

ENERPAC
HCL508

Hydraulic Ram - Single Acting - Load Return, 50 ton;45.4 ton Capacity, 200 mm, 7.8700 in Stroke, 214 mm Retracted, 414 mm Extended
Mi Item #08277866
MFR #HCL508
Price$6,071.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL508

Hydraulic Ram - Single Acting - Load Return, 50 ton;45.4 ton Capacity, 200 mm, 7.8700 in Stroke, 214 mm Retracted, 414 mm Extended
Mi Item #08277866
MFR #HCL508

Mfr description
HCL-508 50 TON LOCK NUT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,071.33/each

Specifications

Dimensions

  • Extended Height
    414 mm
  • Lowered Height
    214 mm;8.4300 in
  • Maximum Height
    414 mm;16.3000 in
  • Outside Diameter
    5.1200 in, 130 mm
  • Plunger Diameter
    100 mm;3.9400 in
  • Retracted Height
    214 mm
  • Saddle Diameter
    71 mm;2.8000 in
  • Stroke  
    7.8700 in, 200 mm
  • Weight
    66.8 lbs, 30.3 kg

Details

  • Actuation
    Single Acting - Load Return
  • Collar Thread
    TR 100 x 4
  • Cylinder Capacity
    50 ton;45.4 ton
  • Effective Area
    78.5 cm²;12.17 in²
  • Load Capacity
    45.4 ton, 50 ton
  • Max Pressure
    700 bar, 10000 psi
  • Oil Capacity
    1565.81 cm3;95.55 in³
  • Piston Stroke
    200 mm;7.8700 in
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)