Motion
HCL5010

ENERPAC
HCL5010

Single-Acting, 50 ton Capacity, 9.8400 in Stroke, 14.3300 in Retracted, 24.1700 in Extended
Mi Item #08277867
MFR #HCL5010
Price$5,625.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL5010

Single-Acting, 50 ton Capacity, 9.8400 in Stroke, 14.3300 in Retracted, 24.1700 in Extended
Mi Item #08277867
MFR #HCL5010

Mfr description
HCL-5010 50 TON LOCK NUT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,625.95/each

Specifications

Dimensions

  • Extended Height
    24.1700 in
  • Retracted Height
    14.3300 in
  • Stroke  
    9.8400 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    50 ton
  • Oil Capacity
    119.8200 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)