Motion
HCL5012

ENERPAC
HCL5012

Hydraulic Ram - Single Acting - Load Return, 50 ton;45.4 ton Capacity, 300 mm, 11.8100 in Stroke, 414 mm Retracted, 714 mm Extended
Mi Item #08277868
MFR #HCL5012
Price$7,249.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL5012

Hydraulic Ram - Single Acting - Load Return, 50 ton;45.4 ton Capacity, 300 mm, 11.8100 in Stroke, 414 mm Retracted, 714 mm Extended
Mi Item #08277868
MFR #HCL5012

Mfr description
HCL-5012 50 TON LOCK NUT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,249.27/each

Specifications

Dimensions

  • Extended Height
    714 mm
  • Lowered Height
    414 mm;16.3000 in
  • Maximum Height
    714 mm;28.1100 in
  • Outside Diameter
    5.1200 in, 130 mm
  • Plunger Diameter
    100 mm;3.9400 in
  • Retracted Height
    414 mm
  • Saddle Diameter
    71 mm;2.8000 in
  • Stroke  
    11.8100 in, 300 mm
  • Weight
    94.8 lbs, 43 kg

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    50 ton;45.4 ton
  • Effective Area
    78.5 cm²;12.17 in²
  • Load Capacity
    45.4 ton, 50 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    2356 cm3;143.78 in³
  • Piston Stroke
    300 mm;11.8100 in
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)