Motion
HCL1002

ENERPAC
HCL1002

Hydraulic Ram - Single Acting - Load Return, 100 ton;90.7 ton Capacity, 50 mm, 1.9700 in Stroke, 187 mm Retracted, 237 mm Extended
MI ITEM #08277869
MFR #HCL1002
Price$4,851.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL1002

Hydraulic Ram - Single Acting - Load Return, 100 ton;90.7 ton Capacity, 50 mm, 1.9700 in Stroke, 187 mm Retracted, 237 mm Extended
MI ITEM #08277869
MFR #HCL1002

Mfr description
HCL-1002 100 TON LOCK NUT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,851.08/each

Specifications

Dimensions

  • Extended Height
    237 mm
  • Lowered Height
    187 mm;7.3600 in
  • Maximum Height
    237 mm;9.3300 in
  • Outside Diameter
    6.8900 in, 175 mm
  • Plunger Diameter
    135 mm;5.3100 in
  • Retracted Height
    187 mm
  • Saddle Diameter
    71 mm;2.8000 in
  • Stroke  
    1.9700 in, 50 mm
  • Weight
    77 lbs, 35 kg

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    100 ton;90.7 ton
  • Effective Area
    143.1 cm²;22.19 in²
  • Load Capacity
    113 ton
  • Max Pressure
    700 bar, 10000 psi
  • Oil Capacity
    716 cm3;43.67 in³
  • Piston Stroke
    50 mm;1.9700 in
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)