1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
HCL1006
Single-Acting, 100 ton Capacity, 5.9100 in Stroke, 11.3000 in Retracted, 17.2000 in Extended
MI ITEM #
08277871
MFR #
HCL1006
Your Price
$5,666.91
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC HCL1006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
HCL1006
Single-Acting, 100 ton Capacity, 5.9100 in Stroke, 11.3000 in Retracted, 17.2000 in Extended
MI ITEM #
08277871
MFR #
HCL1006
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$5,666.91
/each
(List
$6,516.95
)
Qty
Add to Cart
Overview
Mfr description
HCL-1006 100 TON LOCK NUT CYLINDER
Specifications
Actuation
Single-Acting
Cylinder Capacity
100 ton
Stroke
5.9100 in
Oil Capacity
131.0200 in³
Retracted Height
11.3000 in
Extended Height
17.2000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data