Motion
HCL1502

ENERPAC
HCL1502

Hydraulic Ram - Single Acting - Load Return, 150 ton;136.1 ton Capacity, 50 mm, 1.9700 in Stroke, 209 mm Retracted, 259 mm Extended
Mi Item #08277876
MFR #HCL1502
Price$7,195.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL1502

Hydraulic Ram - Single Acting - Load Return, 150 ton;136.1 ton Capacity, 50 mm, 1.9700 in Stroke, 209 mm Retracted, 259 mm Extended
Mi Item #08277876
MFR #HCL1502

Mfr description
HCL-1502 150 TON LOCK NUT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,195.22/each

Specifications

Dimensions

  • Extended Height
    259 mm
  • Lowered Height
    209 mm;8.2300 in
  • Maximum Height
    259 mm;10.2000 in
  • Outside Diameter
    8.4600 in, 215 mm
  • Plunger Diameter
    Tr 165 x 6
  • Retracted Height
    209 mm
  • Saddle Diameter
    130 mm;5.1200 in
  • Stroke  
    1.9700 in, 50 mm
  • Weight
    130 lbs, 59 kg

Details

  • Actuation
    Single Acting - Load Return
  • Collar Thread
    TR 165 x 6
  • Cylinder Capacity
    150 ton;136.1 ton
  • Effective Area
    213.8 cm²;33.14 in²
  • Load Capacity
    152.4 ton, 168 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    1069 cm3;65.24 in³
  • Piston Stroke
    50 mm;1.9700 in
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)