Motion
HCL1506

ENERPAC
HCL1506

Hydraulic Ram - Single Acting - Load Return, 150 ton;136.1 ton Capacity, 150 mm, 5.9100 in Stroke, 309 mm Retracted, 459 mm Extended
Mi Item #08277878
MFR #HCL1506
Price$10,445.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL1506

Hydraulic Ram - Single Acting - Load Return, 150 ton;136.1 ton Capacity, 150 mm, 5.9100 in Stroke, 309 mm Retracted, 459 mm Extended
Mi Item #08277878
MFR #HCL1506

Mfr description
HCL-1506 150 TON LOCK NUT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,445.12/each

Specifications

Dimensions

  • Extended Height
    459 mm
  • Lowered Height
    309 mm;12.1700 in
  • Maximum Height
    459 mm;18.0700 in
  • Outside Diameter
    8.4600 in, 215 mm
  • Plunger Diameter
    130 mm;5.1200 in
  • Retracted Height
    309 mm
  • Saddle Diameter
    130 mm;5.1200 in
  • Stroke  
    5.9100 in, 150 mm
  • Weight
    192 lbs, 87 kg

Details

  • Actuation
    Single Acting - Load Return
  • Collar Thread
    TR 165 x 6
  • Cylinder Capacity
    150 ton;136.1 ton
  • Effective Area
    213.8 cm²;33.14 in²
  • Load Capacity
    152.4 ton, 168 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    3207 cm3;195.73 in³
  • Piston Stroke
    150 mm;5.9100 in
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)