Motion
HCL1508

ENERPAC
HCL1508

Single-Acting, 150 ton Capacity, 7.8700 in Stroke, 14.1300 in Retracted, 22.0100 in Extended
Mi Item #08277879
MFR #HCL1508
Price$10,573.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL1508

Single-Acting, 150 ton Capacity, 7.8700 in Stroke, 14.1300 in Retracted, 22.0100 in Extended
Mi Item #08277879
MFR #HCL1508

Mfr description
HCL-1508 150 TON LOCK NUT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,573.53/each

Specifications

Dimensions

  • Extended Height
    22.0100 in
  • Retracted Height
    14.1300 in
  • Stroke  
    7.8700 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    150 ton
  • Oil Capacity
    260.9700 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)