Motion
HCL15010

ENERPAC
HCL15010

Hydraulic Ram - Single Acting - Load Return, 150 ton;136.1 ton Capacity, 250 mm, 9.8400 in Stroke, 283 mm Retracted, 533 mm Extended
Mi Item #08277880
MFR #HCL15010
Price$12,265.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL15010

Hydraulic Ram - Single Acting - Load Return, 150 ton;136.1 ton Capacity, 250 mm, 9.8400 in Stroke, 283 mm Retracted, 533 mm Extended
Mi Item #08277880
MFR #HCL15010

Mfr description
HCL-15010 150 TON LOCK NUT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,265.73/each

Specifications

Dimensions

  • Collar Thread Length
    48 mm;1.8900 in
  • Extended Height
    533 mm
  • Lowered Height
    283 mm;11.1400 in
  • Maximum Height
    533 mm;20.9800 in
  • Outside Diameter
    8.0700 in, 205 mm
  • Plunger Diameter
    135 mm;5.3100 in
  • Retracted Height
    283 mm
  • Saddle Diameter
    113 mm;4.4500 in
  • Stroke  
    9.8400 in, 250 mm
  • Weight
    157 lbs, 71.2 kg

Details

  • Actuation
    Single Acting - Load Return
  • Collar Thread
    TR 170 x 4
  • Cylinder Capacity
    150 ton;136.1 ton
  • Effective Area
    213.8 cm2;33.14 in²
  • Load Capacity
    136.1 ton, 150 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    5431 cm3;331.42 in³
  • Piston Stroke
    250 mm;9.8400 in
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)