Motion
HCL2002

ENERPAC
HCL2002

Single-Acting, 200 ton Capacity, 1.9700 in Stroke, 9.3700 in Retracted, 11.3400 in Extended
Mi Item #08277882
MFR #HCL2002
Price$10,018.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL2002

Single-Acting, 200 ton Capacity, 1.9700 in Stroke, 9.3700 in Retracted, 11.3400 in Extended
Mi Item #08277882
MFR #HCL2002

Mfr description
HCL-2002 200 TON LOCK NUT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,018.98/each

Specifications

Dimensions

  • Extended Height
    11.3400 in
  • Retracted Height
    9.3700 in
  • Stroke  
    1.9700 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    200 ton
  • Oil Capacity
    86.5100 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)