Motion
HCL2004

ENERPAC
HCL2004

Hydraulic Ram - Single Acting - Load Return, 600 ton Capacity, 100 mm, 3.9400 in Stroke, 430 mm Retracted, 20.8700 in Extended
Mi Item #08277883
MFR #HCL2004
Price$11,650.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL2004

Hydraulic Ram - Single Acting - Load Return, 600 ton Capacity, 100 mm, 3.9400 in Stroke, 430 mm Retracted, 20.8700 in Extended
Mi Item #08277883
MFR #HCL2004

Mfr description
HCL-2004 200 TON LOCK NUT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,650.42/each

Specifications

Dimensions

  • Extended Height
    20.8700 in
  • Lowered Height
    430 mm;16.9300 in
  • Maximum Height
    530 mm;20.8700 in
  • Outside Diameter
    16.9300 in, 430 mm
  • Plunger Diameter
    330 mm;12.9900 in
  • Retracted Height
    430 mm
  • Saddle Diameter
    194 mm;7.6400 in
  • Stroke  
    3.9400 in, 100 mm
  • Weight
    1067.18 lbs, 484 kg

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    600 ton
  • Effective Area
    855.3 cm²;132.57 in²
  • Load Capacity
    673 ton
  • Max Pressure
    700 bar, 10000 psi
  • Oil Capacity
    8553 cm3;521.94 in³
  • Piston Stroke
    100 mm;3.9400 in
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)