Motion
HCL2006

ENERPAC
HCL2006

Single-Acting, 200 ton Capacity, 5.9100 in Stroke, 13.3100 in Retracted, 19.2100 in Extended
Mi Item #08277884
MFR #HCL2006
Price$12,116.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL2006

Single-Acting, 200 ton Capacity, 5.9100 in Stroke, 13.3100 in Retracted, 19.2100 in Extended
Mi Item #08277884
MFR #HCL2006

Mfr description
HCL-2006 200 TON LOCK NUT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,116.26/each

Specifications

Dimensions

  • Extended Height
    19.2100 in
  • Retracted Height
    13.3100 in
  • Stroke  
    5.9100 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    200 ton
  • Oil Capacity
    259.5300 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)