Motion
HCL20012

ENERPAC
HCL20012

Hydraulic Ram - Single Acting - Load Return, 200 ton Capacity, 300 mm, 11.8100 in Stroke, 488 mm Retracted, 788 mm Extended
Mi Item #08277887
MFR #HCL20012
Price$16,399.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL20012

Hydraulic Ram - Single Acting - Load Return, 200 ton Capacity, 300 mm, 11.8100 in Stroke, 488 mm Retracted, 788 mm Extended
Mi Item #08277887
MFR #HCL20012

Mfr description
HCL-20012 200 TON LOCK NUT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,399.25/each

Specifications

Dimensions

  • Extended Height
    788 mm
  • Lowered Height
    488 mm;19.2100 in
  • Maximum Height
    788 mm;31.0200 in
  • Outside Diameter
    9.8400 in, 250 mm
  • Plunger Diameter
    190 mm;7.4800 in
  • Retracted Height
    488 mm
  • Saddle Diameter
    130 mm;5.1200 in
  • Stroke  
    11.8100 in, 300 mm
  • Weight
    401 lbs, 182 kg

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    200 ton
  • Effective Area
    283.5 cm²;43.95 in²
  • Load Capacity
    223 ton
  • Max Pressure
    700 bar, 10000 psi
  • Oil Capacity
    8506 cm3;519.06 in³
  • Piston Stroke
    300 mm;11.8100 in
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)