Motion
HCL2502

ENERPAC
HCL2502

Hydraulic Ram - Single Acting - Load Return, 2541 kN;286 ton Capacity, 50 mm, 1.9700 in Stroke, 249 mm Retracted, 299 mm Extended
Mi Item #08277888
MFR #HCL2502
Price$13,407.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCL2502

Hydraulic Ram - Single Acting - Load Return, 2541 kN;286 ton Capacity, 50 mm, 1.9700 in Stroke, 249 mm Retracted, 299 mm Extended
Mi Item #08277888
MFR #HCL2502

Mfr description
HCL-2502-HCL-100012 PRICE ON REQUEST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,407.70/each

Specifications

Dimensions

  • Extended Height
    299 mm
  • Lowered Height
    249 mm;9.8000 in
  • Maximum Height
    299 mm;11.7700 in
  • Outside Diameter
    11.0200 in, 280 mm
  • Plunger Diameter
    Tr 215 x 6
  • Retracted Height
    249 mm
  • Saddle Diameter
    140 mm;5.5100 in
  • Stroke  
    1.9700 in, 50 mm
  • Weight
    262 lbs, 119 kg

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    2541 kN;286 ton
  • Effective Area
    363.1 cm²;56.27 in²
  • Load Capacity
    286 ton
  • Max Pressure
    700 bar, 10000 psi
  • Oil Capacity
    1815 cm3;110.77 in³
  • Piston Stroke
    50 mm;1.9700 in
  • Series / Type
    High Tonnage Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)