Motion
HCR504

ENERPAC
HCR504

Hydraulic Ram - Double-Acting, 62 ton;55.1 ton Capacity, 3.9400 in, 100 mm Stroke, 233 mm Retracted, 333 mm Extended
Mi Item #08277890
MFR #HCR504
Price$4,691.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCR504

Hydraulic Ram - Double-Acting, 62 ton;55.1 ton Capacity, 3.9400 in, 100 mm Stroke, 233 mm Retracted, 333 mm Extended
Mi Item #08277890
MFR #HCR504

Mfr description
HCR-504 50 TON CYLINDER, D/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,691.55/each

Specifications

Dimensions

  • Collar Thread Length
    1.1800 in;30 mm
  • Extended Height
    333 mm
  • Lowered Height
    9.1700 in;233 mm
  • Maximum Height
    13.1100 in;333 mm
  • Outside Diameter
    5.1200 in, 130 mm
  • Plunger Diameter
    2.7600 in;70 mm
  • Retracted Height
    233 mm
  • Saddle Diameter
    1.9700 in;50 mm
  • Stroke  
    3.9400 in, 100 mm
  • Weight
    46 lbs, 21 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M130 x 2
  • Cylinder Capacity
    62 ton;55.1 ton
  • Effective Area
    12.17 in²;78.5 cm²
  • Load Capacity
    56.2 ton, 62 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    47.93 in³;785 cm3
  • Piston Stroke
    3.9400 in;100 mm
  • Series / Type
    High Tonnage
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)