Motion
HCR506

ENERPAC
HCR506

Hydraulic Ram - Double-Acting, 56.2 ton;62 ton Capacity, 150 mm, 5.9100 in Stroke, 283 mm Retracted, 433 mm Extended
Mi Item #08277891
MFR #HCR506
Price$5,514.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCR506

Hydraulic Ram - Double-Acting, 56.2 ton;62 ton Capacity, 150 mm, 5.9100 in Stroke, 283 mm Retracted, 433 mm Extended
Mi Item #08277891
MFR #HCR506

Mfr description
HCR-506 50 TON CYLINDER, D/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,514.12/each

Specifications

Dimensions

  • Collar Thread Length
    30 mm;1.1800 in
  • Extended Height
    433 mm
  • Lowered Height
    283 mm;11.1400 in
  • Maximum Height
    433 mm;17.0500 in
  • Outside Diameter
    5.1200 in, 130 mm
  • Plunger Diameter
    70 mm;2.7600 in
  • Retracted Height
    283 mm
  • Saddle Diameter
    50 mm;1.9700 in
  • Stroke  
    5.9100 in, 150 mm
  • Weight
    54 lbs, 25 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M130 x 2
  • Cylinder Capacity
    56.2 ton;62 ton
  • Effective Area
    78.5 cm²;12.17 in²
  • Load Capacity
    56.1 ton, 62 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    1178 cm3;71.89 in³
  • Piston Stroke
    150 mm;5.9100 in
  • Series / Type
    High Tonnage Cylinder
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)