Motion
HCR5012

ENERPAC
HCR5012

Hydraulic Ram - Double-Acting, 56.1 ton;61.8 ton Capacity, 300 mm, 11.8100 in Stroke, 17.5600 in Retracted, 29.3700 in Extended
MI ITEM #08277894
MFR #HCR5012
Price$7,751.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCR5012

Hydraulic Ram - Double-Acting, 56.1 ton;61.8 ton Capacity, 300 mm, 11.8100 in Stroke, 17.5600 in Retracted, 29.3700 in Extended
MI ITEM #08277894
MFR #HCR5012

Mfr description
HCR-5012 50 TON CYLINDER, D/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,751.30/each

Specifications

Dimensions

  • Collar Thread Length
    30 mm;1.1800 in
  • Extended Height
    29.3700 in
  • Lowered Height
    446 mm;17.5600 in
  • Maximum Height
    746 mm;29.3700 in
  • Outside Diameter
    5.1200 in, 130 mm
  • Plunger Diameter
    70 mm;2.7600 in
  • Retracted Height
    17.5600 in
  • Saddle Diameter
    50 mm;1.9700 in
  • Stroke  
    11.8100 in, 300 mm
  • Weight
    84 lbs, 38 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M130 x 2
  • Cylinder Capacity
    56.1 ton;61.8 ton
  • Effective Area
    78.5 cm²;12.17 in²
  • Load Capacity
    56.2 ton, 62 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    2356 cm3;143.78 in³
  • Piston Stroke
    300 mm;11.8100 in
  • Series / Type
    High Tonnage
  • Type
    High Tonnage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)