Motion
HCR1002

ENERPAC
HCR1002

Hydraulic Ram - Double-Acting, 113 short ton;102.2 ton Capacity, 1.9700 in, 50 mm Stroke, 202 mm Retracted, 252 mm Extended
Mi Item #08277895
MFR #HCR1002
Price$8,167.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCR1002

Hydraulic Ram - Double-Acting, 113 short ton;102.2 ton Capacity, 1.9700 in, 50 mm Stroke, 202 mm Retracted, 252 mm Extended
Mi Item #08277895
MFR #HCR1002

Mfr description
HCR-1002 100 TON CYLINDER, D/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,167.38/each

Specifications

Dimensions

  • Collar Thread Length
    1.8100 in;46 mm
  • Extended Height
    252 mm
  • Lowered Height
    7.9500 in;202 mm
  • Maximum Height
    9.9200 in;252 mm
  • Outside Diameter
    6.8900 in, 175 mm
  • Plunger Diameter
    3.7400 in;95 mm
  • Retracted Height
    202 mm
  • Saddle Diameter
    2.9500 in;75 mm
  • Stroke  
    1.9700 in, 50 mm
  • Weight
    74 lbs, 34 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M175 x 3
  • Cylinder Capacity
    113 short ton;102.2 ton
  • Effective Area
    22.19 in²;143.1 cm²
  • Load Capacity
    113 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    43.67 in³;716 cm3
  • Piston Stroke
    1.9700 in;50 mm
  • Series / Type
    High Tonnage Cylinder
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)