Motion
HCR10010

ENERPAC
HCR10010

Hydraulic Ram - Double-Acting, 113 short ton;1002 kN Capacity, 9.8400 in, 250 mm Stroke, 429 mm Retracted, 679 mm Extended
Mi Item #08277900
MFR #HCR10010
Price$11,587.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCR10010

Hydraulic Ram - Double-Acting, 113 short ton;1002 kN Capacity, 9.8400 in, 250 mm Stroke, 429 mm Retracted, 679 mm Extended
Mi Item #08277900
MFR #HCR10010

Mfr description
HCR-10010 100 TON CYLINDER, D/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,587.90/each

Specifications

Dimensions

  • Collar Thread Length
    1.8100 in;46 mm
  • Extended Height
    679 mm
  • Lowered Height
    16.8900 in;429 mm
  • Maximum Height
    26.7300 in;679 mm
  • Outside Diameter
    6.8900 in, 175 mm
  • Plunger Diameter
    3.7400 in;95 mm
  • Retracted Height
    429 mm
  • Saddle Diameter
    2.9500 in;75 mm
  • Stroke  
    9.8400 in, 250 mm
  • Weight
    146 lbs, 66 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M175 x 3
  • Cylinder Capacity
    113 short ton;1002 kN
  • Effective Area
    22.19 in²;143.1 cm²
  • Load Capacity
    113 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    218.37 in³;3578 cm3
  • Piston Stroke
    9.8400 in;250 mm
  • Series / Type
    High Tonnage Cylinder
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)