Motion
HCR1502

ENERPAC
HCR1502

Hydraulic Ram - Double-Acting, 168 ton;152.4 ton Capacity, 1.9700 in, 50 mm Stroke, 8.6600 in Retracted, 10.6300 in Extended
MI ITEM #08277902
MFR #HCR1502
Price$9,907.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCR1502

Hydraulic Ram - Double-Acting, 168 ton;152.4 ton Capacity, 1.9700 in, 50 mm Stroke, 8.6600 in Retracted, 10.6300 in Extended
MI ITEM #08277902
MFR #HCR1502

Mfr description
HCR-1502 150 TON CYLINDER, D/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,907.92/each

Specifications

Dimensions

  • Collar Thread Length
    2.1700 in;55 mm
  • Extended Height
    10.6300 in
  • Lowered Height
    8.6600 in;220 mm
  • Maximum Height
    10.6300 in;270 mm
  • Outside Diameter
    8.4600 in, 215 mm
  • Plunger Diameter
    4.7200 in;120 mm
  • Retracted Height
    8.6600 in
  • Saddle Diameter
    3.7000 in;94 mm
  • Stroke  
    1.9700 in, 50 mm
  • Weight
    124 lbs, 56 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M215 x 3
  • Cylinder Capacity
    168 ton;152.4 ton
  • Effective Area
    33.14 in²;213.8 cm²
  • Load Capacity
    168 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    65.24 in³;1069 cm3
  • Piston Stroke
    1.9700 in;50 mm
  • Series / Type
    High Tonnage
  • Type
    Double-Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)